missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Fioles jaugées de classe A Kontes™ à col large
Specially designed wide mouth mixing bulb for easy access of content in the flask.
Marque: DWK Life Sciences 623010-0300
Includes: Pennyhead stopper
Description
Specially designed wide mouth mixing bulb for easy access of content in the flask
- Compatible for applications such as dissolving tablets and other solids
- Mixing bulb in neck accommodates approximately one tenth of the flask's total volume
- Capacity range: 5 to 2000mL
Spécification
10.1 oz. | |
Borosilicate Glass | |
25 cm | |
Bulb | |
± 0,12 ml | |
16 |
300 mL | |
9.84 in. | |
250mm | |
Case of 1 | |
Large |