missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hexafluorosilicate de potassium, 99 %, Thermo Scientific Chemicals
Click to view available options
Quantité:
1 kg
5 kg
Description
Potassium hexafluorosilicate is used in the production of porceleins. It is also used for the preservation of timber. It is involved in the manufacturing of ceramics, aluminum and magnesium smelting. In addition, it is used as an intermediate in the manufacturing of optical glass.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Spécification
Spécification
Nom chimique ou matériau | Potassium hexafluorosilicate |
Point de fusion | (decomposition) |
Couleur | Blanc |
Forme physique | Poudre |
Quantité | 5 kg |
Plage de pourcentage du dosage | 99% |
Informations sur la solubilité | Slightly soluble in cold water. Hydrolyzes in hot water. Insoluble in alcohol. |
Poids de la formule | 220.28 |
Densité | 2.27 |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'