missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Oakton™ Deionized Water Rinse Solution Pouches; 20/Pk
Ideal for field calibration
Marque: Cole-Parmer™ 35653-00
Les retours ne sont pas autorisés pour ce produit.
Afficher la politique du retour.
Description
- Standardized against NIST standards
- ±1% accuracy at 25°C
- Labeled with pH vs temperature tables for accurate calibration
Spécification
100°C | |
Deionized Water | |
pH Electrode | |
Deionized Water Rinse | |
20 pouches | |
Inodore | |
20/Pk. | |
Oui | |
4.25 in. | |
10.8 cm | |
10.8 cm |
Incolore | |
Oakton Deionized Water Rinse Solution Pouches; 20/Pk | |
Rinse Solution | |
Cleaning of pH electrodes | |
Deionized water | |
Sachet | |
Water Soluble | |
4.25 x 4.25 x 4.25 in. | |
4.25 in. | |
4.25 in. |