missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lingot de nickel, 6,35 mm (0,25 po) de diamètre x 12,7 mm (0,50 po) de longueur, Puratronic™, 99,995 % (base de métaux), Thermo Scientific Chemicals
Click to view available options
Quantité:
1 Slug
25 Slugs
5 Slugs
Description
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Spécification
Spécification
Nom chimique ou matériau | Nickel slug |
Note relative au nom | 6.35mm (0.25 in.) dia. x 12.7mm (0.50 in.) length |
Notes de pourcentage du dosage | (Base des métaux) |
Quantité | 5 Slugs |
Pourcentage de pureté | 99.995% |
Qualité | Puratronic™ |
Odeur | Odorless |
Poids | ≈3.58g/slug |
Forme | Pastille |
RUO - Usage exclusivement réservé à la recherche
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'