missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mutexil™ Gants bleus en nitrile sans poudre
Click to view available options
Dimensions:
Small
Medium
Large
X-Large
Description
- Non poudré
- Nitrile
- Fournis dans des boîtes distributrices pratiques
- Non stérile
Spécification
Spécification
Certifications/Conformité | AQL 1.5, EN 455-1-2&3, EN420, CE |
Couleur | Blue |
Jetable | Single-use |
Hand | Ambidextrous |
Latex Free | Yes |
Matériau | Nitrile |
Poudré | Powder Free |
Dimensions | X-Large |
Stérilité | Non-sterile |
Type de manchette de gant | Beaded |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'