missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Chlorure de bromoacétyle, 95 %, Thermo Scientific Chemicals
Click to view available options
Quantité:
25 g
100 g
500 g
Conditionnement:
Flacon en verre
Description
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Spécification
Spécification
Nom chimique ou matériau | Bromoacetyl chloride |
Couleur | Jaune à marron |
Densité | 1.9000g/mL |
Point d’ébullition | 127.0°C to 128.0°C |
Spectre IR | Authentic |
Plage de pourcentage du dosage | 94% min. (GC) |
Conditionnement | Flacon en verre |
Formule linéaire | BrCH2COCl |
Indice de réfraction | 1.496 |
Quantité | 500 g |
Afficher plus |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'